Shop All Trash Can Lids
Toter
RND44-L0200 Black Lid for 44 Gallon Round Trash Cans
Mfr # 991RND44LBK
Zoro # G111510624
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991RND44LBK
- Zoro # G111510624
- Country of Origin United States
- Category Trash Can Lids
Description
Keep waste contained with this Toter RND20-L0200 black lid for 20 gallon round trash cans. This lid is made with commercial grade plastic for long-lasting durability. This tight-fitting lid is ideal for odor control in your spaces and will also help to prevent accidental spills during transport. It features two integrated handles for easy removal from the trash can.Overall Dimensions:Diameter: 24 5/8''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Bulk Sand Vacuum Pick Up Tool, 22" (N666)
- ARM & HAMMER Essentials Dryer Sheets, Mountain Rain, 144 Sheets/Box (33200-00102)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel, Rigid Plastic (FGS55ETBKPL)
- ZORO SELECT Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (19N784)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, White, Plastic (FG263100WHT)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 32 Gallon, Brown (240461BN)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Red, Resin, 0 Openings (FG264560RED)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Yellow, Resin, 0 Openings (FG263100YEL)
- BRONCO 10 Gal Trash Can Lid, Blue (84101114)
- Toter Trash Can Lids