No Product Image Available

Toter

RND44-B0960 44 Gallon Green Round Trash Can


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Quickly and easily collect consolidate and transport waste with this Toter RND44-B0960 44 gallon green round trash can. This trash can is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability. The rugged rim technology of this trash can also provides a long product life by reinforcing the rim which is susceptible to faster wear-and-tear. For added convenience the trash can features a bag cinch to help keep the liner in place for the duration of its use.This trash can is designed for ultimate convenience and maneuverability and it can be used both indoors and outdoors. Its heavy-duty base is constructed to stand up to repeated dragging and it features two integrated handles at the top and one near the bottom to ensure a firm grip for easier lifting and emptying. Additionally the trash can's venting channel is designed for effortless removal of bags and liners.Overall Dimensions:Diameter: 24''Width Including Handles: 28 5/8''Height: 31 7/16''Capacity: 44 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.