Shop All Trash Cans
Toter
RND20-B0111 20 Gallon White Round Trash Can
Mfr # 991RND20WH
Zoro # G211510883
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # 991RND20WH
- Zoro # G211510883
- Country of Origin China
- Category Trash Cans
Description
Quickly and easily collect consolidate and transport waste with this Toter RND20-B0111 20 gallon white round trash can. This trash can is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability. The rugged rim technology of this trash can also provides a long product life by reinforcing the rim which is susceptible to faster wear-and-tear. For added convenience the trash can features a bag cinch to help keep the liner in place for the duration of its use.This trash can is designed for ultimate convenience and maneuverability and it can be used both indoors and outdoors. Its heavy-duty base is constructed to stand up to repeated dragging and it features two integrated handles at the top and one near the bottom to ensure a firm grip for easier lifting and emptying. Additionally the trash can's venting channel is designed for effortless removal of bags and liners.Overall Dimensions:Diameter: 19 7/16''Width Including Handles: 23 7/16Height: 23 1/4''Capacity: 20 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREPWERX Microfiber Cloth 12x12 Blue Green, PK 12 (132-072015)
- MIRACLEMIST Miraclemist MMAP-1 1 gal All Purpose Cleaner Spray (MMAP-1)
- DEWALT FLEXVOLT(TM) Dust Extractor, 1-1/4" Hose Dia., HEPA 125 cfm (DCV585B)
- SOFT CARE 1.3L Liquid Hand, Hair & Body Wash Cartridge (100907876)
- TOTER 32 gal Trash Can, Blue (ANA32)
- TOTER 96 gal Trash Can, Blue (ANA96)
- TOTER 55 gal Round Trash Can, Blue (RND55-B0705)
- TOTER 45 Gal. Park Trash Can with Lid (840GK)
- TOTER 32 gal Trash Can, Brownstone (ANA32)
- TOTER 48 gal Trash Can, Blue (ANA48)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263100GRAY,FG263200GRAY,FG264000BLA)
- Toter Trash Cans