Shop All Trash Can Lids
Toter
RFL44-00DGG Graystone Flat Lid for 44 Gallon Round Trash Cans
Mfr # 991RFL44GY
Zoro # G711510765
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991RFL44GY
- Zoro # G711510765
- Country of Origin China
- Category Trash Can Lids
Description
Keep waste contained with this Toter RFL44-00DGG graystone flat lid for 44 gallon round trash cans. This lid is made with commercial grade plastic for long-lasting durability. Easy to remove by pulling on the marked locations on either side of the lid it is designed for ultimate convenience. Its flat construction allows the cans to be stacked on top of one another helping you to save valuable storage space.This lid is compatible with Toter's 44 gallon round trash can sold separately. Its graystone color is designed to hide marks of wear and tear. Plus the tight-fitting design of this lid prevents accidental spills making it perfect for industrial recreational and institutional environments alike. It is an excellent solution for any commercial establishment.Overall Dimensions:Diameter: 25 1/2''Height: 1 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER PRO Neutral Floor Cleaner, 1 gallon (352240)
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (391383)
- LDR INDUSTRIES TOILET PAPER HOLDER RUSTIC OAK065 98 (165 9830)
- SWEEPEX 60" Magnet Bar, Silver, Red, Metal (HDM-060-1)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240465YL)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- BOARDWALK 32 Gal Flat-Top Lid Waste Receptacle Lids, Gray, Plastic (1868182)
- TOUGH GUY 32 gal Dome Bottle and Can Recycling Top, 17 in W/Dia, Blue, LLDPE, 1 Openings (4UAW6)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Black, Resin, 0 Openings (1779738)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (1788372)
- Toter Trash Can Lids