Shop All Trash Can Lids
Toter
RDS21-00GST Graystone Lid with Document Slot for 23 Gallon Slimline Rectangular Trash Cans
Mfr # 991RDS21GY
Zoro # G011510786
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991RDS21GY
- Zoro # G011510786
- Country of Origin China
- Category Trash Can Lids
Description
Keep waste contained with this Toter RDS21-00GST graystone lid with document slot for 23 gallon Slimline rectangular trash cans . This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 23 gallon Slimline rectangular trash cans sold separately. It is built with a slot for holding and disposing of private documents. The tight-fitting design of this lid prevents accidental spills making it perfect for industrial recreational and institutional environments alike. It is an excellent solution for any commercial establishment.Overall Dimensions:Length: 24 5/16''Width: 13 1/2''Height: 3 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 23 Gallon Black Slim Trash Can (ALP477-BLK )
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol, PK4 (62338-92944)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Hand Lotion 12 oz (11335)
- TECHSPRAY Utility Brush, Soft, 6-7/16 in L Handle, 1-3/16 in L Brush, White, Aluminum, 6 7/16 in L Overall (2042-1)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Yellow, Resin, 0 Openings (FG263100YEL)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 44 Gallon, Brown (240463BN)
- GLOBAL INDUSTRIAL Steel Flat Lid For 36 Gallon Trash Can, Black (260CP781)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings (FG265400GRAY)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, White, Resin, 0 Openings (FG265400WHT)
- RUBBERMAID COMMERCIAL Rubbermaid® Flat Lid For 10 Gal. Brute Container, White - FG260900WHT (FG260900WHT)
- Toter Trash Can Lids