Shop All Trash Can Lids
Toter
Open Top Trash Can Lid, Black
Mfr # SL000-60200
Zoro # G601802321
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Open Top
- Lid Shape Rectangular
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # SL000-60200
- Zoro # G601802321
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Open Top |
Lid Shape | Rectangular |
Color | Black |
Item | Trash Can Lid |
Description
The Toter Slimline swing door square lid fits the Toter Slimline 16 gallon and 23 gallon rectangular trash cans. The lid, manufactured with polyethylene using up to 50% recycled content is constructed with Advanced Rotational Molding to resist cracking, breaking and bending. It is designed with a open top lid for ease of recycling. The sleek and convenient design makes it easy for this container to fit in space saving locations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Broom, Angle (Yellow) (RBMDFG637500GRAY)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJL7)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- CARLISLE FOODSERVICE 32 Gal Funnel Top Trash Can Funnel Lid, Black, Polyethylene (34103503)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- GLOBAL INDUSTRIAL Flat Lid, Green, Plastic (240461GN)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- RUBBERMAID COMMERCIAL Trash Can Lid, 11.4 in W/Dia, Blue, Resin (FG267360BLUE)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings (1779636)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240457WH)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- Toter Trash Can Lids