Shop All Tilt Truck Lids
Toter
LT115-00BKS Blackstone Removable Split Lid for 1.5 Cubic Yard Universal Tilt Trucks
Mfr # 991LT115BK
Zoro # G911510893
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # 991LT115BK
- Zoro # G911510893
- Country of Origin China
- Category Tilt Truck Lids
Description
Keep waste contained with this Toter LT115-00BKS blackstone removable split lid for 1.5 universal tilt trucks. This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 1.5 universal tilt trucks sold separately. Its solid construction provides easy access to the container while keeping odors in. The tight-fitting design of this lid prevents accidental spills making it perfect for industrial recreational and institutional environments alike. It is an excellent solution for any commercial establishment.Overall Dimensions:Length: 78 5/16''Width: 41''Height: 7 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lifting Hook with Safety Latch, 2 Ton (MH22MW6802G)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x15, Steel (48J123)
- MAGLINER Bent Fork, w/Platform, For Liftplus (5360251)
- KEN FORGING Ken Forging, Turnbuckle Assembly, Jaw & Jaw, 3/8-16 x 12-3/8", Carbon, (TB103-J-J)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1-1/2cu. yd., Hinged (RMTT150LID)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 10 Bu, Blue (G10-BLX-LDN)
- Toter Tilt & Cube Trucks