Shop All Tilt Truck Lids
Toter
LT110-00BLU Blue Removable Split Lid for 1 Cubic Yard Universal Tilt Trucks
Mfr # 991LT110BL
Zoro # G011510922
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # 991LT110BL
- Zoro # G011510922
- Country of Origin China
- Category Tilt Truck Lids
Description
Keep waste contained with this Toter LT110-00BLU blue removable split lid for 1 cubic yard universal tilt trucks. This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 1 cubic yard universal tilt trucks sold separately. Its solid construction provides easy access to the container while keeping odors in. The tight-fitting design of this lid prevents accidental spills making it perfect for industrial recreational and institutional environments alike. It is an excellent solution for any commercial establishment.Overall Dimensions:Length: 71 5/16''Width: 33 13/16''Height: 7 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214G)
- GORILLA TIE DOWN 1.25in x 14ft 3000 lb Ratchet Strap / Gorilla, 2PK (93002)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- VESTIL Orbit Telescoping Lift Boom, 6K, 24" Fork (LM-OBT-6-24)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG460900BLA)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461500BLA)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- Toter Tilt Truck Lids