Shop All Trash Can Lids
Toter
HSD21-00BLU Blue Half Round Lid with Swing Door for 21 Gallon Slimline Trash Cans
Mfr # 991HSD21BL
Zoro # G911510800
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991HSD21BL
- Zoro # G911510800
- Country of Origin China
- Category Trash Can Lids
Description
Keep waste contained with this Toter HSD21-00BLU blue lid with swing door for 21 gallon Slimline half-round trash cans. This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 21 gallon Slimline half-round trash cans sold separately. It is built with a swing door that provides easy access to the container while keeping odors in. The tight-fitting design of this lid prevents accidental spills making it perfect for industrial recreational and institutional environments alike. It is an excellent solution for any commercial establishment.Overall Dimensions:Length: 24 1/2''Width: 15''Height: 3 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK UPRIGHT VCM 120V 52.44in. (ZU701)
- ETTORE Soren Squeegee Rubber 12 Pack 22 Inch, 12PK (1509)
- CLOROX Regular Scent Disinfecting Bleach 121 oz (32416)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232578)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- RUBBERMAID COMMERCIAL 32 Gal Cart Waste/Bag Lid, Cover (FG617900BLA)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- BRONCO 55 Gal Trash Can Lid, Green (84105623)
- GLOBAL INDUSTRIAL Steel Flat Lid For 36 Gallon Trash Can, Black (260CP781)
- RUBBERMAID COMMERCIAL 45 to 65 gal Trash Can Lid, 24 1/2 in W/Dia, Black, Plastic (FG917700BLA)
- Toter Trash Can Lids