Shop All Trash Can Lids
Toter
Hinged Lid Trash Can Lid, Black
Mfr # SL000-50200
Zoro # G001802334
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Hinged Lid
- Lid Shape Rectangular
- Color Black
- Lid Connection Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # SL000-50200
- Zoro # G001802334
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Hinged Lid |
Lid Shape | Rectangular |
Color | Black |
Lid Connection | Hinged |
Item | Trash Can Lid |
Description
The Toter Slimline swing door square lid fits the Toter Slimline 16 gallon and 23 gallon rectangular trash cans. The lid, manufactured with polyethylene using up to 50% recycled content is constructed with Advanced Rotational Molding to resist cracking, breaking and bending. It is designed with a hinged lid to conceal trash and odors. The sleek and convenient design makes it easy for this container to fit in space saving locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Urinal Screen, Non-Para, Ocean Breeze, PK12 (149536)
- BEHRENS 1210 Pail, 10 qt Capacity, Steel (00052)
- TOUGH GUY Carpet Upholstery Brush, 5 1/2 in L Handle, 2 1/2 in L Brush, Black, Plastic, 8 1/2 in L Overall (1VAF1)
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton (1TZD7)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Red, Resin, 2 Openings (FG256V00RED)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240459GY)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240457WH)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Black, Resin, 0 Openings (FG261960BLA)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240459WH)
- Toter Trash Can Lids