Shop All Trash Cans
Toter
Front Load Container, 4 Cubic Yard 2000 lbs. Cap., Dark Cool Gray
Mfr # FR040-00125
Zoro # G900482040
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,889.99
Free 30-Day Returns
Key Features
- Color Dark Cool Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # FR040-00125
- Zoro # G900482040
- Country of Origin United States
- Category Trash Cans
Details
Color | Dark Cool Gray |
Item | Trash Can |
Description
Toter’s new FR Series front end load (FEL) dumpster line featuring steel rod reinforcement and ribbed bottom wear chimes for enhanced durability, ample space for custom signage, double-walled lift pockets to distribute weight for maximum pocket strength and integrated bumpers to protect the container for long life. Maneuverability is easy with the size of the model and optional handles near the lift pockets. Maintenance is also a breeze with Toter’s replaceable lift pockets to increase uptime and decrease labor costs. Toter FELs are quiet and fully stackable, even when assembled to save storage space. With a longer service life and lower total cost of ownership than competing products, Toter’s new FELs are built for extremes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 12 GoldenClip Brass Squeegee, Brown (UNGGS300)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZD9 (1TZD9)
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", 6BXPK, SKE (GPC56640CT)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- TOTER 23 gal Trash Cans, Beige (SOF23)
- TOTER 32 gal Trash Can, Blackstone (ANA32)
- TOTER 32 Gal. Graystone Document Trash Can with Wheels and Key Lid Lock (CDA32)
- TOTER 35 gal Square Trash Can, Graystone (SSC35)
- TOTER 96 gal Trash Can, Greenstone (ANA96)
- TOTER 45 Gal. Park Trash Can with Lid (840GK)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- Toter Trash Cans