Shop All Trash Cans
Toter
Front Load Container, 1 Cubic Yard 750 lbs. Cap., Blue
Mfr # FR010-00705
Zoro # G100482055
product price: $1,376.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,376.99
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # FR010-00705
- Zoro # G100482055
- Country of Origin United States
- Category Trash Cans
Details
Color | Blue |
Item | Front Load Container |
Description
Toter’s new FR Series front end load (FEL) dumpster line featuring steel rod reinforcement and ribbed bottom wear chimes for enhanced durability, ample space for custom signage, double-walled lift pockets to distribute weight for maximum pocket strength and integrated bumpers to protect the container for long life. Maneuverability is easy with the size of the model and optional handles near the lift pockets. Maintenance is also a breeze with Toter’s replaceable lift pockets to increase uptime and decrease labor costs. Toter FELs are quiet and fully stackable, even when assembled to save storage space. With a longer service life and lower total cost of ownership than competing products, Toter’s new FELs are built for extremes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Dry Wipe, Blue, Cellulose, Polyester, 50 Wipes, 12 in x 13 in (LF50B)
- DIVERSEY Floor Cleaner, Liquid, 1 gal., Floral, PK4 (9BP92017)
- STOUT BY ENVISION 60 gal Trash Bags, 1.5 Mil, Brown/Black, 100 PK (T3658B15)
- WEILER 18" Vortec Pro Garage Brush Maroon Polypropylene Fill (25238)
- TOTER 96 gal Trash Can, Blackstone (ANA96)
- TOTER 48 gal Trash Can, Greenstone (ANA48)
- TOTER 35 gal Square Trash Can, Graystone (SSC35)
- TOTER 12 gal Trash Cans, Beige (SOF12)
- TOTER 8 gal Trash Can, Beige (SOF08)
- TOTER 64 gal Trash Can, Blue (ANA64)
- BOBRICK Waste Receptacle (279)
- Toter Trash Cans