Shop All Trash Can Lids
Toter
Document Slot Trash Can Lid, Black
Mfr # SL000-40200
Zoro # G501802308
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Document Slot
- Lid Shape Rectangular
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # SL000-40200
- Zoro # G501802308
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Document Slot |
Lid Shape | Rectangular |
Color | Black |
Item | Trash Can Lid |
Description
The Toter Slimline lid with Document cutout fits the Toter Slimline 16 gallon and 23 gallon rectangular trash cans. The lid, manufactured with polyethylene using up to 50% recycled content is constructed with Advanced Rotational Molding to resist cracking, breaking and bending. It is designed with document cutouts to meet all of your paper recycling needs. The sleek and convenient design makes it easy for this container to fit in space saving locations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 8PK Microfiber Towels (40062D)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.5" Core, 12.63" x 16.13" x 10.2", Qty 1 (09990)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx6-1/2in.W, Plastic (HEPACAS-09)
- EUREKA / SANITAIRE UPRIGHT - CORD HOOK SET (53574-5)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 32 Gallon, Brown (240461BN)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Red, Resin, 0 Openings (FG264560RED)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Orange (240464ORB)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- LAVEX 10 Gallon Gray Round Commercial Trash Can Lid (475TCLD10GY)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Red, Plastic, 0 Openings (FG352900RED)
- Toter Trash Can Lids