Shop All Trash Can Lids
Toter
Can Cutout Trash Can Lid, Black
Mfr # SL000-20200
Zoro # G901802328
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Can Cutout
- Lid Shape Rectangular
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # SL000-20200
- Zoro # G901802328
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Can Cutout |
Lid Shape | Rectangular |
Color | Black |
Item | Trash Can Lid |
Description
The Toter Slimline lid with can cutout fits the Toter Slimline 16 gallon and 23 gallon rectangular trash cans. The lid, manufactured with polyethylene using up to 50% recycled content is constructed with Advanced Rotational Molding to resist cracking, breaking and bending. It is designed with can cutouts to meet your recycling needs. The sleek and convenient design makes it easy for this container to fit in space saving locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HER Her Z6640VNR01 High-Density Coreless Roll Can Liners - Natural; 33 gal.; 16 mic; 33 x 40 (Z6640VNR01)
- DAYTON Portable Dryer, 10 ft, 300 (61HL68)
- TITAN SPRAY BOTTLE REFILLABLE ALUMINUM (TL19426)
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X8647QK)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- GLOBAL EQUIPMENT Steel Flat Lid For 24 Gallon Trash Can, Black (260CP779)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings (1788373)
- UMBRA Grand 10 gal Black Plastic Swing-Top Trash Can (086711-040)
- BRONCO Trash Can Lid, 20 gal Bronco Rnd Lid Orng (84102124)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- WITTCO Witt Industries Galvanized Steel Lid For 20 Gallon Trash Can, Silver (WCD20L)
- Toter Trash Can Lids