No Product Image Available

Toter

860GA-56742 60 Gallon Graystone Square Trash Can with Dome Top and Gravity Latch


product price: $718.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Quickly and easily collect consolidate and transport waste with this Toter 860GA-56742 60 gallon graystone trash can with dome top and gravity latch. This trash can is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability. The base of this trash can be weighted with up to 75 lb. of sand for stability and added security in outdoor settings.Equipped with a dome lid this trash can prevents odors from escaping and keeps contents secure. It designed with an automated gravity release latch for automated collection and is even compatible with Toter can/bottle recycling door inserts sold separately. This ergonomic trash can will help to keep any establishment neat and clean. It is the perfect solution for industrial commercial recreational and institutional environments alike.Overall Dimensions:Length: 28 5/16''Width: 28 5/16''Height: 48 13/16''Capacity: 60 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.