Shop All Trash Cans
Toter
840GK-55710 45 Gallon Graystone Square Trash Can with Dome Top
Mfr # 991840KGY
Zoro # G911510848
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991840KGY
- Zoro # G911510848
- Country of Origin China
- Category Trash Cans
Description
Quickly and easily collect consolidate and transport waste with this Toter 840GK-55710 45 gallon graystone trash can with dome top. This trash can is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability. The base of this trash can be weighted with up to 75 lb. of sand for stability and added security in outdoor settings.Equipped with a dome lid this trash can prevents odors from escaping and keeps contents secure. The lid even comes with bag holder straps for extra convenience when it comes time to empty the trash can! It is able to hold up to 150 lb. of waste at a time and is even compatible with Toter can/bottle recycling door inserts sold separately. This ergonomic manually emptied trash can will help to keep any establishment neat and clean. It is the perfect solution for industrial commercial recreational and institutional environments alike.Overall Dimensions:Length: 27 5/16''Width: 27 5/16''Height: 46 1/2''Capacity: 45 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Wet/Dry Vacuum, 3 gal, 960 W (61HV77)
- WEILER 36"SweepFloorBrush, BlkTampicoCenterw/HorsehairCasing, IncludesBrace (42049)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT414)
- FIBERDUCK Absorbent Roll, HW, Oil-Only, 30" x 150 ft. (PRSB12)
- TOTER 96 gal Trash Can, Blackstone (ANA96)
- TOTER 60 Gal. Park Trash Can with Lid (860GB)
- TOTER 32 gal Trash Can, Brownstone (ANA32)
- TOTER 96 gal Trash Can, Brownstone (ANA96)
- TOTER 64 gal Trash Can, Graystone (ANA64)
- TOTER 32 Gal. Graystone Document Trash Can with Wheels and Key Lid Lock (CDA32)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Sable, 26 in Dia, Open Top, Plastic (FG397001SBLE)
- Toter Trash Cans