Shop All Trash Can Lids
Toter
55 Gal Lid Trash Can Lid, Black
Mfr # RND55-L0200
Zoro # G701802313
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Lid
- Lid Shape Round
- Color Black
- For Container Capacity 55 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # RND55-L0200
- Zoro # G701802313
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Lid |
Lid Shape | Round |
Color | Black |
Item | Trash Can Lid |
For Container Capacity | 55 Gal |
Description
The Toter round commercial-grade trash can lid fits the Toter round trash can (sold separately). The sturdy, commercial-grade, plastic construction can stand up to your toughest everyday needs. The strong snap-on lids keep the contents of your can contained and the flat lid design makes stacking your cans easy for storage. Finish off your Toter trash can with a lid that can stand up to the elements and keep your trash contained. Available in, 20 gallon, 32 gallon, 44 gallon and 55 gallon sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Sweeper Battery, Sweeper Accesory (1065086)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Purple, Polypropylene (56868)
- WEILER 7" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill (44034)
- CROCODILE CLOTH Powerscrub Huge Cloths, 40 Count (6500-040)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Gray, Resin, 1 Openings (FG263788GRAY)
- REV-A-SHELF Accessory, 14 in W/Dia, Silver, Plastic (RV-35-LID-17-1)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103303)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings (FG265400GRAY)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Black, Resin, 0 Openings (1779738)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Quiet Dolly, 250 lb. Capacity, 18 1/4in Dia., Black - (FG264043BLA)
- Toter Trash Can Lids