Shop All Trash Can Lids
Toter
32 Gal Lid Trash Can Lid, Black
Mfr # RND32-L0200
Zoro # G101802296
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Type Lid
- Lid Shape Round
- Color Black
- For Container Capacity 32 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # RND32-L0200
- Zoro # G101802296
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Lid |
Lid Shape | Round |
Color | Black |
Item | Trash Can Lid |
For Container Capacity | 32 Gal |
Description
The Toter round commercial-grade trash can lid fits the Toter round trash can (sold separately). The sturdy, commercial-grade, plastic construction can stand up to your toughest everyday needs. The strong snap-on lids keep the contents of your can contained and the flat lid design makes stacking your cans easy for storage. Finish off your Toter trash can with a lid that can stand up to the elements and keep your trash contained. Available in, 20 gallon, 32 gallon, 44 gallon and 55 gallon sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Red, 19 9/10 in L Overall (53764)
- UNGER nLite Powerbrush Complete Unspliced 16 Inch (NUK41)
- REMCO Vikan 24in Small Particle Push Broom- Soft, Green (31992)
- ZORO SELECT 9-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110834)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- RUBBERMAID COMMERCIAL Rubbermaid® Flat Lid For 10 Gal. Brute Container, White - FG260900WHT (FG260900WHT)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240463YL)
- TOTELINE Trash Can Lid, 20 in W/Dia, Gray, Fiberglass Reinforced Composite (7801185172)
- CARLISLE FOODSERVICE Rnd Waste Food Cntnr Lid, 10 gal., Prp, Package Quantity 6, Purple, HDPE (34101189)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Blue (XDW-L32BL)
- Toter Trash Can Lids