Shop All Trash Can Lids
Toter
20 Gal Lid Trash Can Lid, Black
Mfr # RND20-L0200
Zoro # G401802330
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Lid
- Lid Shape Round
- Color Black
- For Container Capacity 20 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # RND20-L0200
- Zoro # G401802330
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Lid |
Lid Shape | Round |
Color | Black |
Item | Trash Can Lid |
For Container Capacity | 20 Gal |
Description
The Toter round commercial-grade trash can lid fits the Toter round trash can (sold separately). The sturdy, commercial-grade, plastic construction can stand up to your toughest everyday needs. The strong snap-on lids keep the contents of your can contained and the flat lid design makes stacking your cans easy for storage. Finish off your Toter trash can with a lid that can stand up to the elements and keep your trash contained. Available in, 20 gallon, 32 gallon, 44 gallon and 55 gallon sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 40 gal, 3 in x 48 in, Universal, Brown, Meltblown Polypropylene (MS-50)
- BOSCH Filter, Reusable, 10" H, 7-1/2" L (VF12V)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Cotton/Synthetic (1TYP8)
- ROYAL Upright Vacuum Belt, PK2 (AR20060)
- WITT CO Witt Industries Steel Open Flat Lid, Black (M3601-FTL-BK)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103304)
- TOUGH GUY 23 gal Dome Paper Slot Recycling Top, 11 1/2 in W/Dia, Blue, polypropylene, 1 Openings (4UAV3)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Gray (240464GYB)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Red, Resin, 1 Openings (FG264788RED)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240461GY)
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- Toter Trash Can Lids