Shop All Basket & Cube Trucks
Toter
20 Cubic Feet 800 lbs. Capacity Heavy Duty Auto Cube Truck - Gray
Mfr # AMC20
Zoro # G4568824
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$669.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # AMC20
- Zoro # G4568824
- UPC # 723105805416
- Country of Origin Mexico
- Category Basket & Cube Trucks
Description
Toter's Auto Cube Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Recessed gripping areas make them easy to maneuver the heaviest loads. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. The addition of forklift pockets and compatibility with Universal Lifters allow the trucks to be easily moved and emptied, protecting your employees from injury. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 4"X 5' STRAP ASSY W/ROLLOFF HK, CC4605 (CC4605)
- VESTIL Low Profile Rack Guard, 36.63x8.94x4.5 (LPRO-36-9-4)
- ZORO SELECT Washer, D219 (D219)
- CASTERHQ 3"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 250 LBS CAPACITY (STL3x125)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Gray (N1017261-GRAY-CARDBOARD)
- ZORO SELECT Material Handling Cart, Blue, Recycling (N1017261-BLUE-RECYCLE)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000lb. Cap, Green (G23-GNX-CMC-4UNN)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 400 lb. Cap, Gray (UT-8 GREY)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Blue, 30 In. L (33W303)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- Toter Tilt & Cube Trucks