Shop All Basket & Cube Trucks
Toter
20 Cubic Feet 600 lbs. Capacity Heavy Duty Manual Cube Truck - Blue
Mfr # MMC20
Zoro # G4568130
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Size 20 Cubic Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # MMC20
- Zoro # G4568130
- UPC # 723105806406
- Country of Origin Mexico
- Category Basket & Cube Trucks
Dimensions
Size | 20 Cubic Feet |
Description
Toter's Manual Cube Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Recessed gripping areas make them easy to maneuver the heaviest loads. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling. Toter's Manual Cube Trucks are available in multiple sizes and capacities to safely transport loads from 300 to 600 pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- CALDWELL Fiberglass Battery Spreader Beam, 4800Lb (36E-2.4)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20273ZN-TPRB)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Canvas, 600 lb (G06-CCX-ETA-3UNN)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 14 Bushel, Forest Green (414SOBC/FG)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Green (CC720)
- ZORO SELECT Material Handling Cart, Orange, Recycling (N1017261-ORANGE-RECYCLE)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- RUBBERMAID COMMERCIAL Truck, Recycling (FG461673BLUE)
- Toter Basket & Cube Trucks