Shop All Basket & Cube Trucks
Toter
16 Cubic Ft. 500 lbs. Capacity Heavy Duty Manual Cube Truck Gray
Mfr # MMC16
Zoro # G4568727
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Size 16 Cubic Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # MMC16
- Zoro # G4568727
- UPC # 723105805058
- Country of Origin Mexico
- Category Basket & Cube Trucks
Dimensions
Size | 16 Cubic Feet |
Description
Toter's Manual Cube Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Recessed gripping areas make them easy to maneuver the heaviest loads. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling. Toter's Manual Cube Trucks are available in multiple sizes and capacities to safely transport loads from 300 to 600 pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Link Arm (07-016-018)
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- VAN BEEST Shackle, 3/4" (GPGHBB19)
- GPS - GENERIC PARTS SERVICE Dead Man Switch For Crown Wave Pallet Trucks (CR 120569)
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 8 bu. Cap. (1881750)
- ZORO SELECT Cube Truck, 1 cu. yd., 500 lb. Cap, Black (36FK94)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Red, 40 In. L (33W316)
- ROYAL BASKET TRUCKS Poly Truck, 6 Bu, Green, Metal Base (R06-GNX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (G12-GRX-PGA-4UNN)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Canvas, 36 In.L (G10-CCW-PMA-3UNN)
- Toter Tilt & Cube Trucks