Shop All Basket & Cube Trucks
Toter
16 Cubic Ft. 500 lbs. Capacity Heavy Duty Manual Cube Truck BLURecycle
Mfr # MMC16
Zoro # G4568334
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$502.99
Free 30-Day Returns
Key Features
- Size 16 Cubic Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # MMC16
- Zoro # G4568334
- UPC # 723105800800
- Country of Origin Mexico
- Category Basket & Cube Trucks
Dimensions
Size | 16 Cubic Feet |
Description
Toter's Manual Cube Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Recessed gripping areas make them easy to maneuver the heaviest loads. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling. Toter's Manual Cube Trucks are available in multiple sizes and capacities to safely transport loads from 300 to 600 pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 7/16 in., 3000 lb., Round Pin (1018883)
- PEWAG Chain Sling, G100, QOSXK, Alloy Steel, 5 ft. (7G100QOSXK/5)
- ALL MATERIAL HANDLING Badger Manual Hoist 0.5t-15'Lift-13'Drop with Overload Kit (CB005-15-13ZV)
- ZORO SELECT Rope, 1200ft, Yllw, 108lb., Polyprpylne (350080-YEL-01200-R0329)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Blue Vinyl (G24-BBW-HDA-4UNN)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red (406SOBC/RD)
- ZORO SELECT Material Handling Cart, Red, Trash Only (N1017261-RED-TRASH)
- ROYAL BASKET TRUCKS Flatwork Ironer Truck, 50", Blue Vinyl (G50-BBW-FWA-4UNN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, gray vinyl (G20-GGW-PMA-3UNN)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 400 lb. Cap, Gray (36FK95)
- ROYAL BASKET TRUCKS Basket Truck, Wire Base, Vinyl, 600 lb (G12-RRW-PWA-3UNT)
- Toter Tilt & Cube Trucks