Shop All Basket & Cube Trucks
Toter
12 Cubic Feet 400 lbs. Capacity Heavy Duty Manual Cube Truck - Gray
Mfr # MMC12
Zoro # G4569068
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Size 12 Cubic Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # MMC12
- Zoro # G4569068
- UPC # 723105806772
- Country of Origin Mexico
- Category Basket & Cube Trucks
Dimensions
Size | 12 Cubic Feet |
Description
Toter's Manual Cube Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Recessed gripping areas make them easy to maneuver the heaviest loads. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling. Toter's Manual Cube Trucks are available in multiple sizes and capacities to safely transport loads from 300 to 600 pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- LIFT-ALL Web Sling, Type 3, Silver (EE1801TFX2)
- DURASTAR Brake (Total Lock), 5x2, For 34 Series (TTL520)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps (WLAR104245-D4)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 4 Bushel, White (464SOB/WHT)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue (G06-BLX-PTA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 8, Blue, Vinyl, 600 lb. (G08-BBX-RVA-3UNN)
- GLOBAL INDUSTRIAL 8 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800354BL)
- ZORO SELECT Material Handling Cart, Blue, Recycling (N1017261-BLUE-RECYCLE)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- Toter Basket & Cube Trucks