Toter

1 1/2 Cubic Yard 1,200 lbs. Capacity Standard Duty Tilt Truck - Gray


product price: $1,784.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Capacity 1,200 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Toter
  • MFR # UT115
  • Zoro # G4568200
  • UPC #
    723105800114
  • Country of Origin Mexico
  • Category Tilt Trucks

Details

Capacity 1,200 lbs

Description

Toter's Standard Duty Tilt Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling. Toter universal tilt trucks are available in multiple sizes and capacities to safely transport loads from 400 to 2,000 pounds.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.