Shop All Tilt Trucks
Toter
1 1/2 Cubic Yard 1,200 lbs Capacity Standard Duty Tilt Truck - Black
Mfr # UT115
Zoro # G4568115
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,740.99
Free 30-Day Returns
Key Features
- Capacity 1,200 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # UT115
- Zoro # G4568115
- UPC # 723105806093
- Country of Origin Mexico
- Category Tilt Trucks
Details
Capacity | 1,200 lbs |
Description
Toter's Standard Duty Tilt Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling. Toter universal tilt trucks are available in multiple sizes and capacities to safely transport loads from 400 to 2,000 pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2802NFX8)
- VESTIL STEP POLY NESTABLE 3YL BACKRAIL RETROFIT (SPN-3-YL-BR-RF)
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K (D-200-MD)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Red (21VK42)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 1/2 cu. yd, 1400 lb (FG130600BLA)
- RUBBERMAID COMMERCIAL Rotomolded Recycling Tilt Truck, Rectangular, Plastic with Steel Frame, 1 cu yd, 1,250 lb Cap, Blue (2089826)
- RUBBERMAID COMMERCIAL Tilt Truck, HD, 2-1/2 cu. yd., 2300 lb. (FG104600BLA)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Red (21VK45)
- RUBBERMAID COMMERCIAL 1 cu. yd. 1250 lb. Tilt Truck (FG9T1500BLA)
- LITTLE GIANT Tilt Truck, Heavy-Duty, 1500 lb., Gray (HT-2751-6PY)
- Toter Tilt Trucks