Shop All Trays and Platters
Toteline
Tray, 15-1/2" Inside Width, White
Mfr # 8201085269
Zoro # G6607312
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 23 in
- Outside Width 16 3/4 in
- Outside Height 1 1/8 in
- Overall Width 16 3/4 in
- Overall Height 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toteline
- MFR # 8201085269
- Zoro # G6607312
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 23 in |
Outside Width | 16 3/4 in |
Outside Height | 1 1/8 in |
Overall Width | 16 3/4 in |
Overall Height | 1 1/8 in |
Inside Width | 15 1/2 in |
Inside Length | 21 3/8 in |
Inside Height | 1 in |
Overall Length | 23 in |
Bottom Inside Length | 21 3/8 in |
Bottom Inside Width | 15 1/2 in |
Description
Tray, Bottom Inside Length 21 3/8 in, Bottom Inside Width 15 1/2 in, Inside Height 1 in, Color White, Electrostatic Discharge No, Material Fiberglass Reinforced Composite, Overall Height 1 1/8 in, Overall Length 23 in, Overall Width 16 3/4 in, Weight Capacity 100 lb, Drop Sides No, Stackable Yes, Stacking Capacity 100 lb, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1, Resistant To Alkaline Solutions, Cutting Oils, Detergents, Mild Acids
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Thermostat (022-458-THRM-RM)
- JACK RABBIT Jack Rabbit Pearled Bean Bar 25lbs (1893651002)
- DUNKIN Mocha Iced Coffee Drink, 13.7 oz Bottle, 12PK (049000072389)
- COUNTRY TIME Beverage Country Time Lemonade 82.5 oz., PK6 (00043000014585)
- TOTELINE Nesting Pan, 13-1/8" Inside Width, White (3300085269)
- TOTELINE Nesting Pan, 13-1/8" Inside Width, Gray (3300085136)
- PACKNWOOD Heavy Duty Wooden Tray, 10PK (210WOODTRAY31)
- RESTON LLOYD Reston Lloyd 06126 Callaway - Tidbit Tray (6126)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 16 x 22 In (3054031537)
- BAYHEAD PRODUCTS Plastic Tray, 43"x30.5"x2.5" (PBL-9)
- HAPCO-ELMAR G3080CLR-Certified Green Oval Amenity Tray, Clear, PK 50 (G3080CLR)
- Toteline Trays and Platters