Shop All Trash Can Lids
Toteline
Trash Can Lid, 20 in W/Dia, Red, Fiberglass Reinforced Composite
Mfr # 7801185280
Zoro # G6609178
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 780008, 780108
- Lid Shape Rectangular
- Width/Diameter 20 in
- Outside Length 42 1/2 in
- Material Fiberglass Reinforced Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toteline
- MFR # 7801185280
- Zoro # G6609178
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Outside Length | 42 1/2 in |
Outside Width | 20 in |
Length | 42 1/2 in |
Overall LxW | 42 1/2 in x 20 in |
Overall Width | 20 in |
Overall Length | 42 1/2 in |
Details
For Use With | Mfr. No. 780008, 780108 |
Lid Shape | Rectangular |
Color | Red |
Item | Trash Can Lid |
Material | Fiberglass Reinforced Composite |
Temp. Range | -60 Degrees to 250 Degrees F |
Resists | Alkaline Solutions, Cutting Oils, Mild Acids |
Used With Bin or Container Style | Stack and Nest Container |
Standards | UL 94 HB Flammability Rating |
Series | 780 |
Compatible Manufacturer Model Number | 7800085118, 7800085126, 7800085170, 7800085172, 7800085268, 7800085269, 7800085280, 7801085118, 7801085126, 7801085170, 7801085172, 7801085268, 7801085269, 7801085280 |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Description
Lid, Color Red, Compatible Grainger Part Number 780008; 780108, Compatible Manufacturer Model Number 7800085118, 7800085126, 7800085170, 7800085172, 7800085268, 7800085269, 7800085280, 7801085118, 7801085126, 7801085170, 7801085172, 7801085268, 7801085269, 7801085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 42 1/2 in, Overall Width 20 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Series 780
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL HOMECARE. Bissell SpotClean Pro Portable Deep Cleaner - (3624)
- HUSQVARNA Bag Longopac, 4 PK (590429201)
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal. (5100)
- QUICKIE Brooms, 3" L Bristles, 54" L Handle (635SU)
- TOTELINE Trash Can Lid, 20 in W/Dia, Gray, Fiberglass Reinforced Composite (7801185172)
- LAVEX 44 Gallon Orange Round High Visibility Commercial Trash Can Lid (475TCLD44OR)
- BRONCO 55 Gal Trash Can Lid, Red (84105605)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Gray (3201-GY)
- RUBBERMAID COMMERCIAL Flat Lid For 20 Gallon Round Trash Container - Gray (FG261960GRAY)
- WITT CO Witt Industries Steel Open Flat Lid, Black (M3601-FTL-BK)
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Black, Plastic (FG268988BLA)
- Toteline Trash Can Lids