Shop All Trash Can Lids
Toteline
Trash Can Lid, 20 in W/Dia, Gray, Fiberglass Reinforced Composite
Mfr # 7801185172
Zoro # G6620210
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 780008, 780108
- Lid Shape Rectangular
- Width/Diameter 20 in
- Resists Alkaline Solutions, Cutting Oils, Mild Acids
- Used With Bin or Container Style Stack and Nest Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toteline
- MFR # 7801185172
- Zoro # G6620210
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Outside Length | 42 1/2 in |
Outside Width | 20 in |
Length | 42 1/2 in |
Overall Width | 20 in |
Overall LxW | 42 1/2 in x 20 in |
Overall Length | 42 1/2 in |
Details
For Use With | Mfr. No. 780008, 780108 |
Lid Shape | Rectangular |
Color | Gray |
Item | Trash Can Lid |
Resists | Alkaline Solutions, Cutting Oils, Mild Acids |
Used With Bin or Container Style | Stack and Nest Container |
Temp. Range | -60 Degrees to 250 Degrees F |
Material | Fiberglass Reinforced Composite |
Series | 780 |
Standards | UL 94 HB Flammability Rating |
Compatible Manufacturer Model Number | 7800085118, 7800085126, 7800085170, 7800085172, 7800085268, 7800085269, 7800085280, 7801085118, 7801085126, 7801085170, 7801085172, 7801085268, 7801085269, 7801085280 |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Description
Lid, Color Gray, Compatible Grainger Part Number 780008; 780108, Compatible Manufacturer Model Number 7800085118, 7800085126, 7800085170, 7800085172, 7800085268, 7800085269, 7800085280, 7801085118, 7801085126, 7801085170, 7801085172, 7801085268, 7801085269, 7801085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 42 1/2 in, Overall Width 20 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Series 780
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Apple Orchard Scent Stainless Steel Cleaner & Polish 14 oz Spray (01919)
- OATEY Paste Flux 1.7Oz W/O Brush (30011)
- HYGEA NATURAL Clear 'n' Bright Natural Glass Cleaner Ready to Use 24 oz (HN-3005)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Silver Metallic, 12 in Dia, Open Top, Steel, Rigid Plastic (FGSR18EPLSM)
- RUBBERMAID COMMERCIAL Dometop Lid, Black, Plastic (FG131700BLA)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Red, Resin, 1 Openings (FG264788RED)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Flat, Fits 44 gal Container Cap, 24 1/2 in Dia, Gray (FG264560GRAY)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Dome with Push Door, Fits 44 gal Cans, 24 3/4 in Dia, Gray (FG264788GRAY)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- RUBBERMAID COMMERCIAL Flat Lid For 28 Gallon Square Rubbermaid Brute Waste Receptacles - Gray (FG352700GRAY)
- Toteline Trash Can Lids