Shop All Trays and Platters
Toteline
Nesting Pan, 13-1/8" Inside Width, White
Mfr # 3300085269
Zoro # G6618987
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 21 1/4 in
- Outside Width 15 in
- Outside Height 5 in
- Series 330008
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toteline
- MFR # 3300085269
- Zoro # G6618987
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 21 1/4 in |
Outside Width | 15 in |
Outside Height | 5 in |
Overall Width | 15 in |
Overall Height | 5 in |
Inside Width | 13 1/8 in |
Inside Height | 4 7/8 in |
Inside Length | 18 1/8 in |
Overall Height Range | 3 to 6 in |
Overall Length | 21 1/4 in |
Overall Width Range | 10 to 16 in |
Bottom Inside Width | 13 1/8 in |
Overall LxWxH | 21 1/4 in x 15 in x 5 in |
Overall Length Range | 16 to 22 in |
Bottom Inside Length | 18 3/4 in |
Description
Nesting Pan, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Fiberglass Reinforced Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color White, Nestable Yes, Overall Height 5 in, Overall Length 21 1/4 in, Overall Width 15 in, Resistant To Alkaline Solutions, Cutting Oils, Detergents, Mild Acids, Stackable No, Stacking Capacity Not Applicable, Weight Capacity 100 lb, NSF Certified No, Bottom Inside Length 18 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COLD STORAGE Door Heater-227"Long Icics For - Part# Ics03275 (ICS03275)
- LIFETIME 12 oz Clear Glass Sugar Pourer Sugar Pourer 3.1 in. D (5078603)
- PRIMO Oval Saute Pan, 1-1/2 qt, Silver (8181-60/38)
- BEVERAGE-AIR Gasket, 23 1/8 in. x 62 3/4 in. (712-012D-02)
- TOTELINE Nesting Pan, 13-1/8" Inside Width, Gray (3300085136)
- TOTELINE Tray, 15-1/2" Inside Width, White (8201085269)
- HONEY-CAN-DO Cutlery Tray 9"L x 3"W x 2"H (KCH-02159)
- ALMORE INDUSTRIES Tray Ice Bucket, 10X12.5" Bg 24/Cs", 24PK (2145020-BG)
- WINCO 14 in Round Stainless Steel Serving Tray (STRS-14)
- PCT No. 2 Supermarket Tray, Black (0TFB00200000)
- TABLECRAFT Tiered Riser, Four Tiered, 14-1/2" (BKP4)
- Toteline Trays and Platters