Shop All Trash Can Lids
Toteline
Lid, 20 in W/Dia, Red, Fiberglass Reinforced Composite
Mfr # 7807185280
Zoro # G6630780
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 780708
- Lid Shape Rectangular
- Color Red
- Width/Diameter 20 in
- Temp. Range -60 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toteline
- MFR # 7807185280
- Zoro # G6630780
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Outside Width | 20 in |
Outside Length | 27 1/2 in |
Length | 27 1/2 in |
Overall Length | 27 1/2 in |
Overall LxW | 27 1/2 in x 20 in |
Overall Width | 20 in |
Details
For Use With | Mfr. No. 780708 |
Lid Shape | Rectangular |
Color | Red |
Item | Lid |
Temp. Range | -60 Degrees to 250 Degrees F |
Used With Bin or Container Style | Stack and Nest Container |
Material | Fiberglass Reinforced Composite |
Resists | Alkaline Solutions, Cutting Oils, Mild Acids |
Series | 780 |
Standards | UL 94 HB Flammability Rating |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | 7807085118, 7807085126, 7807085170, 7807085172, 7807085268, 7807085269, 7807085280 |
Description
Lid, Color Red, Compatible Grainger Part Number 487N97, 487N98, 487N99, 487P01, Compatible Manufacturer Model Number 7807085118, 7807085126, 7807085170, 7807085172, 7807085268, 7807085269, 7807085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 27 1/2 in, Overall Width 20 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Series 780
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Pink Grapefruit Scent Liquid Dish Soap 18 oz (00729)
- CLOROX Pine-Sol All-Purpose Cleaner 144 oz. Orange Energy, 3PK (41772)
- DIRT DEVIL Vac Bag Type D Pk3 (3670147001)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Roll Towel Dispenser, 1.75" Cr, 12.63w x 10.2d x 16.13h, Wht (09995)
- TOTELINE Trash Can Lid, 20 in W/Dia, Gray, Fiberglass Reinforced Composite (7801185172)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Red, Resin, 2 Openings (FG256V00RED)
- GLOBAL INDUSTRIAL Lid, 31 W/Dia, Gray, Plastic (984612)
- RUBBERMAID COMMERCIAL Trash Can Lid, Green, Resin (1829400)
- RUBBERMAID COMMERCIAL 32 gal Flat Bottle and Can Recycling Top, 21 in W/Dia, Blue, HDPE, 1 Openings (1788376)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Black, Resin, 0 Openings (FG261960BLA)
- RUBBERMAID COMMERCIAL Flat Lid For 20 Gallon Round Trash Container - Gray (FG261960GRAY)
- Toteline Trash Can Lids