Shop All Trash Can Lids
Toteline
Lid, 20 in W/Dia, Green, Fiberglass Reinforced Composite
Mfr # 7807185170
Zoro # G6608913
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 780708
- Lid Shape Rectangular
- Color Green
- Width/Diameter 20 in
- Resists Alkaline Solutions, Cutting Oils, Mild Acids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toteline
- MFR # 7807185170
- Zoro # G6608913
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Outside Width | 20 in |
Outside Length | 27 1/2 in |
Length | 27 1/2 in |
Overall Width | 20 in |
Overall LxW | 27 1/2 in x 20 in |
Overall Length | 27 1/2 in |
Details
For Use With | Mfr. No. 780708 |
Lid Shape | Rectangular |
Color | Green |
Item | Lid |
Resists | Alkaline Solutions, Cutting Oils, Mild Acids |
Material | Fiberglass Reinforced Composite |
Temp. Range | -60 Degrees to 250 Degrees F |
Used With Bin or Container Style | Stack and Nest Container |
Standards | UL 94 HB Flammability Rating |
Series | 780 |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | 7807085118, 7807085126, 7807085170, 7807085172, 7807085268, 7807085269, 7807085280 |
Shape | Rectangular |
Description
Lid, Color Green, Compatible Grainger Part Number 487N97, 487N98, 487N99, 487P01, Compatible Manufacturer Model Number 7807085118, 7807085126, 7807085170, 7807085172, 7807085268, 7807085269, 7807085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 27 1/2 in, Overall Width 20 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Series 780
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGR6)
- SCOTCH-BRITE Non-Scratch Scour Pads 624-12, PK12 (624-12)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (EK8018-6)
- HERITAGE 45 gal Trash Bags, 48 in x 40 in, Heavy-Duty, 22 microns, Black, 150 PK (Z8048WK R01)
- TOTELINE Trash Can Lid, 20 in W/Dia, Gray, Fiberglass Reinforced Composite (7801185172)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Black, Resin, 1 Openings (FG268988BLA)
- BRONCO 44 Gal Trash Can Lid, Purple (84104589)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Beige, Resin, 1 Openings (FG267360BEIG)
- Toteline Trash Can Lids