Shop All Trash Can Lids
Toteline
Lid, 20 in W/Dia, Gray, Fiberglass Reinforced Composite
Mfr # 7807185172
Zoro # G6607498
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 780708
- Lid Shape Rectangular
- Color Gray
- Width/Diameter 20 in
- Used With Bin or Container Style Stack and Nest Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toteline
- MFR # 7807185172
- Zoro # G6607498
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Outside Length | 27 1/2 in |
Outside Width | 20 in |
Length | 27 1/2 in |
Overall Width | 20 in |
Overall Length | 27 1/2 in |
Overall LxW | 27 1/2 in x 20 in |
Details
For Use With | Mfr. No. 780708 |
Lid Shape | Rectangular |
Color | Gray |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Resists | Alkaline Solutions, Cutting Oils, Mild Acids |
Material | Fiberglass Reinforced Composite |
Temp. Range | -60 Degrees to 250 Degrees F |
Standards | UL 94 HB Flammability Rating |
Series | 780 |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | 7807085118, 7807085126, 7807085170, 7807085172, 7807085268, 7807085269, 7807085280 |
Shape | Rectangular |
Description
Lid, Color Gray, Compatible Grainger Part Number 487N97, 487N98, 487N99, 487P01, Compatible Manufacturer Model Number 7807085118, 7807085126, 7807085170, 7807085172, 7807085268, 7807085269, 7807085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 27 1/2 in, Overall Width 20 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Series 780
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Scarifier Broom, 28", 2 Row, 66" Handle (82328)
- FRESH PRODUCTS Urinal Deodorizer Screen, Mango, PK10 (FRS 2WDS60 MAN)
- WORKSHOP WET/DRY VACS 1-1/4-Inch Accessory Kit for Wet/Dry Shop Vacuum Cleaners (WS12553A)
- DIVERSEY Carpet Extraction Rinse, 2.5L Bottle, 2 PK (101109761)
- TOTELINE Trash Can Lid, 20 in W/Dia, Gray, Fiberglass Reinforced Composite (7801185172)
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Gray (RCP266400GY)
- RUBBERMAID COMMERCIAL 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID COMMERCIAL Brute 44-Gallon Container Lid, Gray, Plastic (RCP264560GRY)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Yellow, Plastic (FG263100YEL)
- WITT CO Flat Lid, 16 W/Dia, Silver, Steel (10GPL)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- Toteline Trash Can Lids