Shop All Tool Boxes
Totalturf
Tool Box with Black Metal Tray, 20 in, Black
Mfr # TO2586539
Zoro # G910758456
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Black Metal Tray
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO2586539
- Zoro # G910758456
- UPC # 753678059770
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Details
Item | Tool Box |
Color | Black |
Includes | Black Metal Tray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE $Crimp Tool Ratcheting Full Cycle (MA35084)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14329)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #30 (C70163)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill (DW505)
- TOTALTURF 22 Inch Cantilever Steel Toolbox (TO2987216)
- TOTALTURF 24 Inch Professional Industrial Toolbox (TO3531650)
- TOTALTURF 23 Inch Plastic Tool box with Tray and Dividers (TO2586540)
- TOTALTURF 2-Drawer Friction Tool Box, Brown, 20 in W (TO75131)
- TOTALTURF Trademark ToolsT Stackable Mobile Tool Box with Wheels (TO1667708)
- SHEFFIELD Field Box, Blend, Black, 11-1/2 in W x 5 in D x 7-1/4 in H (12629)
- PROTO Tool Box, Steel, Red, 26 in W x 8-1/2 in D x 9-1/2 in H (J9969R)
- Totalturf Tool Boxes