Shop All Wire Strippers & Crimpers
Totalturf
Stripmaster Wire Stripper
Mfr # TO429981
Zoro # G204096509
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO429981
- Zoro # G204096509
- UPC # 747216309915
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Features
- Designed to handle general purpose, non-precision wire stripping.
- Gripper keeps wire securely in place.
- One-step action reduces time for increased productivity.
- Spring-action mechanical advantage increases leverage while reducing operator fatigue
- Cable/Wire Size - 10 AWG [Min], 22 AWG [Max]
- Size - 0.144 in.
- Capacities - 1/11 in, 1/14 in, 0.51 in, 18/125 in, 2/33 in, 6/53 in.
- Overall Length - 7 0.25 in.
- Handle Color - Blue
- Handle Material - Plastic
- Handle Type - Grip
- Jaw Length - 1 1/8 in.
- Jaw Width - 13/16 in.
- Jaw Thickness - 7/8 in.
- Jaw Type - Knife
- Finish - Die Cast
- Mechanism - Spring Action
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drive Power No 046 (R-320X)
- WILTON 5Injaw Inserts Pair (2903240)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- HOUGEN-OGURA 11/16 in. X 13/16 in. Oblong Punch (75708)
- KNIPEX 8 3/4 in Crimper 27 to 13 AWG (97 52 34)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 3/8 Inch to 1/2 Inch Rubber & PVC Hose (H10-6)
- KNIPEX Automatic Stripping Pliers for Control C (12 74 180 SB)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .350″/.320″/.255″ For 1Pc F On Rg-59/6/6 Quad (TRF-3020)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- NIPPON AMERICA 9 in. Connector Crimping Tool (IS-CR1005)
- PROSKIT Stripper for RG-174 (902-334)
- Totalturf Crimping Tools