Shop All Sheet Metal Screws
Totalturf
Sheet Metal Screw, #10 x 1-1/2 in, Painted Hex Head
Mfr # TO834082
Zoro # G203977144
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO834082
- Zoro # G203977144
- UPC # 753153412441
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Tip Type | Pointed |
Finish | Painted |
Item | Sheet Metal Screw |
Description
Features
- Size - 10 x 1.5 in.
- Tan Painted Hex Washer Head Ceramic Coated Head Self-Piercing Sheeter Screws.
- Dimension - 2.4 x 3.6 x 4.3 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Stainless Steel, 11 PK (B17277.062.0600)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01200.025.0600)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32426)
- SABERDRIVE Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Torx Drive, 315 PK (52600)
- TOTALTURF 47711 7 x.5 in. Hex Washer Head Slotted Gutter Self-Piercing Screws, White (TO2671938)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0150)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08608)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0037)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 15 PK (79487)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 8 PK (38412)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 900 PK (488446)
- Totalturf Self-Tapping Screws