Shop All Self-Drilling Screws
Totalturf
Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head
Mfr # TO2670296
Zoro # G209202714
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Drilling Tip
- Screw Size 1/4"-14
- System of Measurement Inch
- Fastener Length 1 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO2670296
- Zoro # G209202714
- UPC # 758218090350
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Tip Type | Drilling |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4 x 3 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW020034P)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CN380)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54990)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Steel Body, 250 PK (U34131.018.0614)
- TOTALTURF Pan Head Drive Black Phosphate Framing Self-Drilling Screw - Black - 7 x 7/16 in. (TO3244703)
- TOTALTURF LB 10 x 1 in. Metal to Wood Self-Drilling Roofing Screws, Koko Brown (TO3245062)
- TOTALTURF Self-Drilling Screw, #10 x 1 in (TO2668942)
- TOTALTURF LB 10 x 1.5 in.Metal to Wood Self-Drilling Roofing Screws, Black (TO2036887)
- TOTALTURF Self-Drilling Screw, Zinc Plated Truss Head (TO2670352)
- TOTALTURF Self-Drilling Screw, #6 x 0.43 in, Phosphate Pan Head Phillips Drive (TO29614)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224KPP)
- Totalturf Self-Tapping Screws