Shop All Self-Drilling Screws
Totalturf
Self-Drilling Screw, #12-24 x 2-1/2 in
Mfr # TO2670247
Zoro # G709093041
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Drilling Tip
- Screw Size #12-24
- System of Measurement Inch
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO2670247
- Zoro # G709093041
- UPC # 758218084229
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Tip Type | Drilling |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Fully Threaded Stud, 3/4"-10, 6 in, Steel, Grade B7, Fluoropolymer Coated Finish, 20 PK (B7-.75-6-20)
- ZORO SELECT Machine Screw Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U55740.019.0001)
- RECOIL Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25103)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMG6)
- TOTALTURF Self-Drilling Screw, #10 x 1-1/2 in (TO2036885)
- TOTALTURF Self-Drilling Screw, Zinc Plated Truss Head (TO2670352)
- TOTALTURF LB 10 x 1.5 in.Metal to Wood Self-Drilling Roofing Screws, Black (TO2036887)
- TOTALTURF Pan Head Drive Black Phosphate Framing Self-Drilling Screw - Black - 7 x 7/16 in. (TO3244703)
- TOTALTURF LB 10 x 1.5 in. Metal to Wood Self-Drilling Roofing Screws, Green (TO3242366)
- TOTALTURF Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (TO2670296)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0125)
- Totalturf Self-Tapping Screws