Shop All Self-Drilling Screws
Totalturf
Self-Drilling Screw, #10 x 1 in
Mfr # TO2668942
Zoro # G709116863
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Materials for Use With Wood, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO2668942
- Zoro # G709116863
- UPC # 758218071403
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Tip Type | Drilling |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Washer Flat No.00 (88569)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-003-G100)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.150.0001)
- NATIONAL NAIL ProFIT 0333108G Screw, #8 Thread, 1-5/8 in L, Coarse Thread, Bugle Head (302108)
- TOTALTURF Pan Head Drive Black Phosphate Framing Self-Drilling Screw - Black - 7 x 7/16 in. (TO3244703)
- TOTALTURF Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (TO2670296)
- TOTALTURF Self-Drilling Screw, Zinc Plated Truss Head (TO2670352)
- TOTALTURF LB 10 x 1.5 in. Metal to Wood Self-Drilling Roofing Screws, Green (TO3242366)
- TOTALTURF Self-Drilling Screw, #12-24 x 2-1/2 in (TO2670247)
- TOTALTURF LB 10 x 1.5 in.Metal to Wood Self-Drilling Roofing Screws, Black (TO2036887)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 372 PK (54951)
- Totalturf Self-Drilling Screws