Shop All Self-Drilling Screws
Totalturf
Self-Drilling Screw, #10 x 1-1/2 in
Mfr # TO2670317
Zoro # G709202733
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO2670317
- Zoro # G709202733
- UPC # 758218094914
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 60 mm L (K0871.08X60)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Plain Stainless Steel (U17277.037.0200)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (78724)
- RICHELIEU 3/8-inch x 7-inch CST Torx Star Drive General Construction Screw, 10PK (FTC17GO387MR)
- TOTALTURF Self-Drilling Screw, #10 x 1-1/2 in (TO2036885)
- TOTALTURF Self-Drilling Screw, Zinc Plated Truss Head (TO2670352)
- TOTALTURF LB 10 x 1.5 in.Metal to Wood Self-Drilling Roofing Screws, Black (TO2036887)
- TOTALTURF LB 10 x 1 in. Metal to Wood Self-Drilling Roofing Screws, Koko Brown (TO3245062)
- TOTALTURF Self-Drilling Screw, #6 x 0.43 in, Phosphate Pan Head Phillips Drive (TO29614)
- TOTALTURF Self-Drilling Screw, #12-24 x 2-1/2 in (TO2670247)
- KANEBRIDGE Self-Drilling Screw, #12-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive (1212KPUMS)
- Totalturf Self-Tapping Screws