Shop All Self-Drilling Screws
Totalturf
Self-Drilling Screw, #10 x 1-1/2 in
Mfr # TO2670290
Zoro # G409202712
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO2670290
- Zoro # G409202712
- UPC # 758218086322
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-8)
- DISCO Hex Nut, M5-0.80, Class 8, Bright Zinc Plated (862PK)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0220 In (16610)
- TOTALTURF LB 10 x 1.5 in.Metal to Wood Self-Drilling Roofing Screws, Black (TO2036887)
- TOTALTURF Self-Drilling Screw, #6 x 0.43 in, Phosphate Pan Head Phillips Drive (TO29614)
- TOTALTURF Self-Drilling Screw, Zinc Plated Truss Head (TO2670352)
- TOTALTURF LB 10 x 1 in. Metal to Wood Self-Drilling Roofing Screws, Koko Brown (TO3245062)
- TOTALTURF Self-Drilling Screw, #12-24 x 2-1/2 in (TO2670247)
- TOTALTURF Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (TO2670296)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 117 PK (09806)
- Totalturf Self-Drilling Screws