Shop All Roofing Nails
Totalturf
Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga
Mfr # TO567349
Zoro # G703910993
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Size 4D
- Material Steel
- Finish Electro Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO567349
- Zoro # G703910993
- UPC # 723902272404
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Size | 4D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 1 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Description
Features
- Electro Galvanized Roofing Nail.
- Size - 1.5 in.
- Capacity - 11 Gauge
- Dimension - 1.9 x 3.3 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (36208)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 50 PK (MB12114)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x3/4 L, PK25 (WWG-CLP-243)
- GRIP-RITE 6D 2 in. Box Bright Steel Nail Round Head 1 lb (6BX1)
- TOTALTURF 461460 1.5 in. Electro Galvanized Roofing Nail; 11 Gauge (TO834090)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 12 ga (GC112)
- ORGILL BULK NAILS NAIL ROOFING HDG 2 IN 50LB (00069132)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 935 PK (4NEY8)
- METABO HPT Finishing Nail, 1-1/2 in L, Galvanized Finish, 16 (14202HPT)
- PRO-FIT Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish (0132178)
- METABO HPT NAIL 2-3/8""L RING SHANK (10161HPT)
- Totalturf Roofing Nails