Shop All Tool Storage Parts
Totalturf
Lightweight Aluminum 4 Ft. Scaffold
Mfr # TO1598934
Zoro # G404062779
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO1598934
- Zoro # G404062779
- UPC # 780997871356
- Country of Origin China
- Category Tool Storage Parts
Description
Features
- 4 ft. high portable aluminum scaffold
- Use it as a cart to haul your equipment and heavy loads to and from job sites
- This aluminum scaffolding offers all the benefits of our steel models, but is lighter and corrosion resistant
- Folds flat for compact storage and transport
- Load Capacity - 600 Lb.
- Combined Weight Of User + Materials
- Working Heights - 11 - 23 - 35.75 in.
- Reach - 9 Ft.
- Finish - Anodized Aluminum
- Platform - 2 Anti-Slip. 14 Gauge Steel
- Structure - 1.2 in. Outside Diameter. Aircraft Grade Aluminum Alloy 6061-T6
- Casters - 4 in. Double Locking Heavy Duty
- Standards - Ansi, Csa And Osha
- Dimension - 44 x 22.5 x 5 in.
- Item Weight - 44.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jewelers Screwdriver, 0.070"/1.8mm Blade (555C)
- MOTOR GUARD Sanding Block Memory Block (MB-1)
- NUMAX SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer (SFN50)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20CAL)
- WEN 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (WE7462)
- K-TOOL INTERNATIONAL K Tool International KTI75442 Damaged Hex Screw Extractor Set - 7 Piece (KTI75442)
- STANLEY TOOL BOX ESSENTIAL 12 1/2 IN GRAY (STST13331)
- BELL AUTOMOTIVE PRODUCTS INC Bell Automotive Products 08807-M Heavy Duty Brown Plug Repair Kit (151895)
- PRIME-LINE Prime Line Products Right Side Mono Rail Drawer Track Roller R7148 (R7148)
- TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24110)
- FLUKE Fluke 203403 11A 1000V Fast Blow Standard Size Fuse (FLK-203403)
- Totalturf Tool Storage Parts