Shop All Electrical Boxes
Totalturf
Electrical Box, Outlet Box, 2 Gang
Mfr # TO156991
Zoro # G309203826
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Conduit Size 3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO156991
- Zoro # G309203826
- UPC # 654204843460
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5133769)
- INTERMATIC Timer, Spring Wound, 15 Min, SPST, Silver (FF15MH)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Aluminum, Rectangular (FSC-2)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-BLNK)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (678)
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (666)
- Totalturf Electrical Boxes