Shop All Electrical Boxes
Totalturf
Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square
Mfr # TO157152
Zoro # G109116579
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Material Die Cast Metal
- Length 4.51 in
- Width 4.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO157152
- Zoro # G109116579
- UPC # 654204850901
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4.51 in |
Width | 4.51 in |
Depth | 2.14 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Die Cast Metal |
Opening Shape | Square |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- STEEL CITY Box Floor Kit Brass W/Adapter (E97BRR)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- ALLIED MOULDED PRODUCTS Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round (SB=CB)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (160)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-1)
- BISSELL HOMECARE 502 B Bracket Switch Box - 3 x 2.5 in. Deep (HO570408)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- Totalturf Electrical Boxes