Shop All Electrical Box Covers
Totalturf
Electrical Box Cover, Round, Steel, Blank
Mfr # TO151252
Zoro # G304002325
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shape Round
- Height 4-1/2 in
- Cover Type Blank
- Width 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO151252
- Zoro # G304002325
- UPC # 654204850659
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Height | 4-1/2 in |
Width | 4-1/8 in |
Details
Item | Electrical Box Cover |
Material | Steel |
Shape | Round |
Cover Type | Blank |
Description
Features
- Shape: Round
- Material: Steel
- Product Type: Blank Box Cover
- Application: Wet Locations
- Color: White
- UL Listed: Yes
- Width: 4-1/8 in.
- Height: 4-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, White, PVC Insulation (411030501)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Lug, 1 Phase (QO2TR)
- PANDUIT Cable Tie Kit, Extra-Heavy, Acetal, 25 D (DTKEH-0)
- TOTALTURF 14240WH White Weatherproof Blank Cover (TO151253)
- TOTALTURF Electrical Box Cover, 1 Gang, Duplex Receptacle (TO1682591)
- TOTALTURF Electrical Box Cover, 2 Gang, Square, Metal (TO151247)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- Totalturf Electrical Box Covers