Shop All Electrical Box Covers
Totalturf
Electrical Box Cover, Round, Blank
Mfr # TO151248
Zoro # G209157465
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO151248
- Zoro # G209157465
- UPC # 654204850512
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DTGNF323NR)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 12-14VAC/VDC, Clear (9001KM32)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 25FT- Black (HS3-0188-25-BK)
- TOTALTURF Electrical Box Cover, Round, Steel, Blank (TO151252)
- TOTALTURF 14240WH White Weatherproof Blank Cover (TO151253)
- TOTALTURF Electrical Box Cover, 2 Gang, Square, Metal (TO151247)
- TOTALTURF Electrical Box Cover, 1 Gang, Duplex Receptacle (TO1682591)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Toggle Switch, Raised (11401)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTBL)
- Totalturf Electrical Box Covers