Shop All Electrical Box Covers
Totalturf
Electrical Box Cover, 2 Gang, Square, Metal
Mfr # TO151247
Zoro # G304015707
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Width 5-9/16 in
- Material Metal
- Height 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO151247
- Zoro # G304015707
- UPC # 654204850406
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5-9/16 in |
Height | 6-1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Material | Metal |
Mounting Orientation | Vertical |
Description
Features
- Shape: Square
- Material: Aluminum
- Number of Gangs: 2 gang
- Product Type: In-Use Cover
- Application: Wet Locations
- Color: Gray
- Width: 5-9/16 in.
- UL Listed: Yes
- Height: 6-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700TE00)
- DAYTON Auxiliary Contact, 1NO/1NC, 10 A (783XY4)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- TOTALTURF Electrical Box Cover, Round, Steel, Blank (TO151252)
- TOTALTURF 14240WH White Weatherproof Blank Cover (TO151253)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- TOTALTURF Electrical Box Cover, 1 Gang, Duplex Receptacle (TO1682591)
- TOTALTURF Electrical Box Cover, 1 Gang, Rectangular, Aluminum (TO159572)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510C)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- Totalturf Electrical Box Covers