Shop All Electrical Box Covers
Totalturf
Electrical Box Cover, 1 Gang, Rectangular, Aluminum
Mfr # TO159572
Zoro # G704002253
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Width 2-13/16 in
- Depth 13/16 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO159572
- Zoro # G704002253
- UPC # 654204850697
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2-13/16 in |
Depth | 13/16 in |
Height | 4-9/16 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Aluminum |
Description
Features
- Shape: Rectangle
- Material: Aluminum
- Product Type: Universal Cover
- Application: Wet Locations
- Color: Bronze
- Height: 4-9/16 in.
- Width: 2-13/16 in.
- UL Listed: Yes
- Depth: 13/16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (243)
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (MPDB67663)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK10 (160272-2010)
- TOTALTURF 14240WH White Weatherproof Blank Cover (TO151253)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- TOTALTURF Electrical Box Cover, Round, Steel, Blank (TO151252)
- TOTALTURF Electrical Box Cover, 1 Gang, Duplex Receptacle (TO1682591)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- Totalturf Electrical Box Covers