Shop All Electrical Box Covers
Totalturf
Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI
Mfr # TO613300
Zoro # G504015712
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Orientation Horizontal
- Number of Gangs 1
- Shape Rectangular
- Height 2-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO613300
- Zoro # G504015712
- UPC # 654204850499
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Height | 2-13/16 in |
Width | 4-9/16 in |
Details
Item | Electrical Box Cover |
Material | Aluminum |
Mounting Orientation | Horizontal |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | GFCI |
Description
Features
- Shape: Rectangle
- Material: Aluminum
- Number of Gangs: 1 gang
- Product Type: Electrical Cover
- Application: 1 GFCI Receptacle
- Color: Gray
- Width: 4-9/16 in.
- Height: 2-13/16 in.
- UL Listed: Yes
- Wet location suitable when cover is closed
- Horizontal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420G)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- TOTALTURF Electrical Box Cover, Round, Steel, Blank (TO151252)
- TOTALTURF Electrical Box Cover, 1 Gang, Duplex Receptacle (TO1682591)
- TOTALTURF 14240WH White Weatherproof Blank Cover (TO151253)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- TOTALTURF Electrical Box Cover, 1 Gang, Rectangular, Aluminum (TO159572)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- Totalturf Electrical Box Covers